
Cordless Cannon 6K™ Cable Puller
Item #: 1892878
Cat #: CD6K
UPC: 650270088132
Documents & Guides
Cordless Cannon 6K™ Cable Puller, Includes Cart, Adapters, Battery Charger, 1 Battery, 48” Height x 21.5” Length x 21.1” Width, 137lb (6,000 lb. Load Capacity)
Sign In or Register to view pricing and more.
Overview
Cordless Cannon 6K™ Cable Puller, Includes Cart, Adapters, Battery Charger, 1 Battery, 48” Height x 21.5” Length x 21.1” Width, 137lb (6,000 lb. Load Capacity)
Speed, versatility, and performance are all yours with iTOOLcoʼs Cordless Cannon 6K™. This portable 6,000 lb. puller is intuitively designed to handle all of your day-to-day wire pulls. The built-in capstan switch automatically turns the puller on and off. Simply tug on the rope to start the pull and slack off the rope to shut it down. Delivers dynamic performance in remote locations or areas where power is not yet available.
Also known as: 650270088132, CD6K, cordless tugger
Specifications
Height: | 48 in |
Length: | 21.500 in |
Height: | 48 in |
Length: | 21.500 in |
Customer Reviews
No reviews for this product
(0)