2
more
Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20A, 10-1/2'
Item #: 1892707
Cat #: 25DTP-4DG
UPC: 786776193350
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Gray.
Overview
Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Gray.
Also known as: 786776193350, 25DTP-4DG
Specifications
Color: | Gray |
Material: | Steel |
Length: | 10.420 ft |
Color: | Gray |
Length: | 10.420 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)