Breaker, 30A, 1P, 120V, Ground Fault Equipment Protection

Item #: 189265

Cat #: QBGFEP1030

UPC: 786679145135

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type QBGFEP, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 10 kAIC

Overview

Miniature Industrial Ground Fault Equipment Protector, Type QBGFEP, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 10 kAIC
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole,30 mA Trip Sensitivity, 30A, 10 kAIC, 120V, Bolt-on mounting
Also known as: 786679145135, QBGFEP1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)