Auxiliary contact block, TeSys K, 3NO+1NC, front mounting, screw clamp terminals

Item #: 189250

Cat #: LA1KN31

UPC: 785901898641

Sign In or Register to view pricing and more.
Auxiliary contact block, TeSys K, 3NO+1NC, front mounting, screw clamp terminals

Overview

Auxiliary contact block, TeSys K, 3NO+1NC, front mounting, screw clamp terminals
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 3NO+1NC contacts rated up to 10A 690V AC, connection by screw clamp terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC), Green Premium compliant (RoHS/REACh).
Also known as: 785901898641, LA1KN31

Specifications

IP/NEMA Rating: IP2X
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)