3-Wire Flourescent Dimmer, Snow

Item #: 189232

Cat #: MSCF-6AM-277-SW

UPC: 027557593779

Sign In or Register to view pricing and more.

Overview

3-Wire Flourescent Dimmer, Snow3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 277V, Color: Snow
Maestro Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 277V/6A in snow
Also known as: 027557593779, MSCF-6AM-277-SW

Specifications

Amps: 6
Color: Snow
Type: Flourescent, Single-Pole, Multi-Location
Family / Style: Maestro
Volts AC: 277
Mounting: Surface
Poles: 1
Amps: 6
Type: Flourescent, Single-Pole, Multi-Location
Volts AC: 277
Poles: 1
Color: Snow
Family / Style: Maestro
Mounting: Surface

Customer Reviews

No reviews for this product
(0)