M12 FUEL™ 1/2" Digital Torque Wrench w/ ONE-KEY™ (Bare Tool)
Item #: 1892224
Cat #: 2466-20
UPC: 045242551637
Sign In or Register to view pricing and more.
Documents & Guides
Delivers up to 50% Faster Installation, Delivers Torque Accuracy up to +/-2% of full scale, Faster, More Productive Torque Reporting with ONE-KEY™
Overview
Delivers up to 50% Faster Installation, Delivers Torque Accuracy up to +/-2% of full scale, Faster, More Productive Torque Reporting with ONE-KEY™
The M12 FUEL™ 1/2 in. Digital torque wrench with ONE-KEY™ is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. This tool delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 1/2 in. digital torque wrench provides 12.5-150ft-lbs of torque range and accuracy within 2% of full scale for torque critical fasteners. This battery powered torque wrench is equipped with Milwaukee ONE-KEY™ giving you the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY™ for the necessary parties requiring the data. ONE-KEY™ allows you to wirelessly connect to a smart phone to customize the tool settings, track its location, manage inventory, and lock the tool out for added security and protection for your investment.
Also known as: 045242551637, 2466-20
Specifications
Type: | Heavy Duty, Impact Drivers |
Type: | Heavy Duty, Impact Drivers |
Customer Reviews
No reviews for this product
(0)