This product has been discontinued.
Puck Light Set, Xenon, 5-Light, 18W, 12V, White
Item #:
18918
Cat #:
9890-15
UPC:
785652989056
Sign In or Register to view pricing and more.
Documents & Guides
Ambiance LX Disk Lighting System Polycarbonate Housing (5) Light in White Finish with 72 Inch 18/2 Cord. Kit includes plug-in disk lights, 18w lamps and plug-in transformer with outlet for easy connection.
Overview
Ambiance LX Disk Lighting System Polycarbonate Housing (5) Light in White Finish with 72 Inch 18/2 Cord. Kit includes plug-in disk lights, 18w lamps and plug-in transformer with outlet for easy connection.
Also known as: 785652989056, 9890-15
Specifications
Wattage: | 18 |
Type: | Puck Light Kit |
Color: | White |
Wattage: | 18 |
Color: | White |
Type: | Puck Light Kit |
Customer Reviews
No reviews for this product
(0)