Wireway Tee, Type 12, Lay-In, Outside Top Opening, 6" x 6", Gray
Item #: 18917
Cat #: F66LTC
UPC: 783510186500
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 6 x 6 Inch
Overview
Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 6 x 6 Inch
The nVent HOFFMAN HOFF66LTC fitting is used when the covers of two branches are on the same side and the third is on a different side.
Also known as: 783510186500, F66LTC
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)