Drive, PowerFlex 700, 240(208)VAC, 3PH, 154A, 60HP ND, 50HP HD, IP20/Type 1

Item #: 1891612

Cat #: 20BB154A3ANNADB0

UPC: 820919376061

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 700, 240(208) Volt AC, 3-Phase, 154 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), DeviceNET - DPI Module, Standard Control with 120 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 240(208) Volt AC, 3-Phase, 154 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), DeviceNET - DPI Module, Standard Control with 120 Volt I/O, No Feedback
The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.
Also known as: 820919376061, 20BB154A3ANNADB0

Specifications

Type: AC Drive
IP/NEMA Rating: NEMA 1, IP20
Volts AC: 240, 208
Horsepower: 60, 50
Type: AC Drive
Volts AC: 240, 208
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 60, 50

Customer Reviews

No reviews for this product
(0)