This product has been discontinued.
Compact Fluorescent Lamp, Mini-Twist, 26W, 3000K
Item #: 189148
Cat #: CF26EL/MICRO/830/ECO
UPC: 046135289903
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: Mini Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 28990
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: Mini Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 28990
Also known as: 046135289903, CF26EL/MICRO/830/ECO
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 26 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1750 |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1750 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 26 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)