LED 10" Canopy Luminaire, 75 Watt, 9375 Lumen, Selectable CCT, 120-277V, White

Item #: 1891298

Cat #: CANOPYS4B/075UNVD8SC2/C5/WH

UPC: 046135613159

Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Luminaire,7560 Watt, 9375 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Canopy Optics, White Finish, 1 per SKU, 2 per Case *Sylvania Product Code 61315* *Sylvania Part # 61315*

Overview

LED 10 Inch Canopy Luminaire,7560 Watt, 9375 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Canopy Optics, White Finish, 1 per SKU, 2 per Case *Sylvania Product Code 61315* *Sylvania Part # 61315*
The Canopy luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 79% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Canopy series is offered in three wattages/lumen packages for illuminating parking garages, covered exterior corridors or walkways and stairwells.
Also known as: 046135613159, CANOPYS4B/075UNVD8SC2/C5/WH

Specifications

Color Temperature: 3000 (Warm White), 5000 (Bright White), Selectable
Wattage: 75
Width: 10 in
Color: White
Length: 10 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 9375
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 5000 (Bright White), Selectable
Width: 10 in
Length: 10 in
Light Technology: LED
Lumens: 9375
Wattage: 75
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)