SMC-3 SOLID STATE

Item #: 189103

Cat #: 150-C3NCR

UPC: 611320640960

Sign In or Register to view pricing and more.
Documents & Guides
AB 150-C3NCR SMC-3 SOLID STATE

Overview

AB 150-C3NCR SMC-3 SOLID STATE
Also known as: 611320640960, 150-C3NCR

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Volts AC: 500, 575
Volts AC Control: 24
Mounting: Surface
Horsepower: 2, 0.750
Amps: 3
Amps Range: 1 - 3
Phase: 3
Poles: 3
Volts AC Control: 24
Horsepower: 2, 0.750
Amps Range: 1 - 3
Volts DC Control: 24
Volts AC: 500, 575
Mounting: Surface
Amps: 3

Customer Reviews

No reviews for this product
(0)