Box 8.00x6.00x4.00

Item #: 189085

Cat #: A864GSC

UPC: 783510561000

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Gasketed, Type 3, 8.00x6.00x4.00, Steel

Overview

Screw-Cover, Gasketed, Type 3, 8.00x6.00x4.00, Steel
Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510561000, A864GSC

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Mounting: Wall
Depth: 4 in
Color: Gray
Height: 8 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)