This product has been discontinued.
LED Area Light, 300 Watt, 40000 Lumen, 5000K, 120-277V
Item #: 1890771
Cat #: AREAFLD3A/300UNVD750/T3/BZ
UPC: 046135613227
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 300 Watt, 40000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V dimmable, Type III Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61322* *Sylvania Part # 61322*
Overview
LED Area Light, 300 Watt, 40000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V dimmable, Type III Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61322* *Sylvania Part # 61322*
The SYLVANIA ValueLED Area Light 3A luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting. Integrated 3 pin photocontrol receptacle compatible with Standard NEMA photo cell. Shorting cap included. Each luminaire ships with a universal mounting accessory for round/square pole mounting.
Also known as: 046135613227, AREAFLD3A/300UNVD750/T3/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 40000 |
Mounting: | Surface |
Wattage: | 300 |
IP/NEMA Rating: | IP65 |
Color: | Bronze |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Surface |
IP/NEMA Rating: | IP65 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | 40000 |
Wattage: | 300 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)