Heat Shrink, Heavy Wall, 12", Black

Item #: 1890663

Cat #: ITCSN-1100-12-BLACK-100-PCS

UPC: 054007089711

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, 2-4/0 AWG, 12" Length, 1.1" Expanded/0.37" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black

Overview

Heat Shrink, Heavy Wall, 2-4/0 AWG, 12" Length, 1.1" Expanded/0.37" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black
Also known as: 054007089711, ITCSN-1100-12-BLACK-100-PCS

Specifications

Material: Polyolefin
Length: 12 in
Color: Black
Allowable Gauge Range: 2 - 4/0
Material: Polyolefin
Color: Black
Length: 12 in
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)