6" Round SM LED Downlight, 27/30/35/40K

Item #: 1890618

Cat #: LBSES-6RD-CS9-WH

UPC: 840141400730

Sign In or Register to view pricing and more.
Documents & Guides
6" Round Surface Mount LED Downlight, 13.1 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 1178, 0-10V Dimming, White

Overview

6" Round Surface Mount LED Downlight, 13.1 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 1178, 0-10V Dimming, White
LiteBox® Edge-Lit is a low-profile surface mount downlight family that affordably combines LED edge-lit technology and contemporary appearance with ease of installation and functional versatility.
Also known as: 840141400730, LBSES-6RD-CS9-WH, SMD6, WF6, RL677, Hubbell Lighting, Hubbell, surface mount, slim disc, slim disk, disc light, selectable wafer, color selectable, residential lights, multifamily lighting, wafer, surface mount downlight, fire rated down light

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 13
Lumens: 1180
Mounting: Surface
Color: White
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Size: 6 in
Wattage: 13
Mounting: Surface
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1180
Color: White
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

5 Overall
(1)
5/5
Anonymous - on 12/01/2021
AMAZING
Light quality is great. And it was an easy install.