4" Round SM LED Downlight, 27/30/35/40K

Item #: 1890617

Cat #: LBSES-4RD-CS9-WH

UPC: 840141400723

Documents & Guides
4" Round Surface Mount LED Downlight, 9.9 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 761, 0-10V Dimming, Can Also Be Dimmed With 120V Triac or ELV Dimmers
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Round Surface Mount LED Downlight, 9.9 Watt, 120-277V, CRI: 90, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Lumens: 761, 0-10V Dimming, Can Also Be Dimmed With 120V Triac or ELV Dimmers
LiteBox® Edge-Lit is a low-profile surface mount downlight family that affordably combines LED edge-lit technology and contemporary appearance with ease of installation and functional versatility.
Also known as: 840141400723, LBSES-4RD-CS9-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 4 in
Lumens: 760
Mounting: Surface
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 9.900
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 760
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 9.900
Size: 4 in
Mounting: Surface
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

1 Overall
(1)
1/5
- , on 08/04/2023
Not as advertised
Doesn’t mount to standard 3/0 boxes