
One-Piece Carbide Hole Cutter Set, 8 Piece
Item #: 1890534
Cat #: 49-22-8620
UPC: 045242597918
Documents & Guides
One-Piece Carbide Hole Cutter Set, 8 Piece, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Cutters, Hex Keys, and Two Additional Pilot Bits
Sign In or Register to view pricing and more.
Overview
One-Piece Carbide Hole Cutter Set, 8 Piece, Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Cutters, Hex Keys, and Two Additional Pilot Bits
Our One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers you added durability and dependability cut after cut. This MILWAUKEE® carbide hole cutter kit includes 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" cutters, and two pilot bits
Also known as: 045242597918, 49-22-8620
Specifications
Width: | 10 in |
Height: | 4.5 in |
Length: | 9 in |
Width: | 10 in |
Length: | 9 in |
Height: | 4.5 in |
Customer Reviews
No reviews for this product
(0)