AC Drive, PowerFlex 755XT, Open, 75HP LD, 60HP ND, 50HP HD, 480VAC, 65/77/96A, Frame 5

Item #: 1890458

Cat #: 20GE6ND077LNANNNNN

UPC: 194033912512

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Open Type/IP00; Wall Mount, Light Duty 75 Horse Power (96 Amp), Normal Duty 60 Horse Power (77 Amp), Heavy Duty 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control

Overview

AC Drive, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Open Type/IP00; Wall Mount, Light Duty 75 Horse Power (96 Amp), Normal Duty 60 Horse Power (77 Amp), Heavy Duty 50 Horse Power (65 Amp), 480 Volt AC, 3-Phase, Frame 5, Standard EMI Protection, No HIM & TotalFORCE Control
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 194033912512, 20GE6ND077LNANNNNN

Specifications

Amps: 77, 96, 65
Phase: 3
Horsepower: 75, 60, 50
Volts AC: 480
IP/NEMA Rating: IP00
Mounting: Wall
Size: 5 Frame
Amps: 77, 96, 65
Horsepower: 75, 60, 50
IP/NEMA Rating: IP00
Size: 5 Frame
Phase: 3
Volts AC: 480
Mounting: Wall

Customer Reviews

No reviews for this product
(0)