LED Luminaire, 75 Watt, 9500 Lumen, 5000K, Clear Polycarbonate Globe, 120-277V

Item #: 1890271

Cat #: MLGAL92CP5BU

UPC: 781381349727

Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, 75 Watt, 9500 Lumen, 5000K, Clear Polycarbonate Globe, 120-277 Volt, Pendant Mount, Type V Distribution, Replaces up to 250-350W HID

Overview

LED Luminaire, 75 Watt, 9500 Lumen, 5000K, Clear Polycarbonate Globe, 120-277 Volt, Pendant Mount, Type V Distribution, Replaces up to 250-350W HID
Typical applications include pulp and paper mills, processing plants, chemical plants, oil refineries, foundries, manufacturing plants, storage areas, waste and sewage treatment, parking garages, and other areas where dust, water, dirt and rough usage are a problem.
Also known as: 781381349727, MLGAL92CP5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 9500
Wattage: 75
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 75
Light Technology: LED
Lumens: 9500
Mounting: Pendant
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)