20A Industrial Grade Duplex Receptacle, 5-20R, Blue

Item #: 1890155

Cat #: WBR20-BU

UPC: 078477907757

Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Weather-Resistant, Back & Side Wired, Nickel-Plated Brass Strap - Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Weather-Resistant, Back & Side Wired, Nickel-Plated Brass Strap - Blue
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477907757, WBR20-BU

Specifications

Type: Receptacle
Color: Blue
Type: Receptacle
Color: Blue

Customer Reviews

No reviews for this product
(0)