3-1/2" Rigid Aluminum 90° Elbow

Item #: 1889819

Cat #: 69AL

UPC: 751338872486

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Rigid Aluminum 90 Degree Elbow

Overview

3-1/2 Inch Rigid Aluminum 90 Degree Elbow
Topaz’s Rigid 90° elbow is precision manufactured to deliver optimum safety and performance. Fabricated from lightweight aluminum for high corrosion resistance and easy handling, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in sizes from 1/2” to 4”; UL listed; meets Federal specification WW-C-563.
Also known as: 751338872486, 69AL

Specifications

Diameter: 3 1/2 in
Material: Aluminum
Standards: California Proposition 65
Angle: 90°
Diameter: 3 1/2 in
Standards: California Proposition 65
Material: Aluminum
Angle: 90°

Customer Reviews

No reviews for this product
(0)