Push-Button, Operator Only, Metal, Plastic 35mm Mushroom, Black, 30mm, Momentary

Item #: 188969

Cat #: 9001KR4B

UPC: 78590188702

Push-Button Head, Operator Only, Harmony 9001K, Metal, Snap-In Plastic, 35 mm Mushroom, Black, 30 mm, Momentary
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-Button Head, Operator Only, Harmony 9001K, Metal, Snap-In Plastic, 35 mm Mushroom, Black, 30 mm, Momentary
This Harmony 9001K, modular black push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This 35mm mushroom shaped push button headis ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590188702, 9001KR4B

Specifications

Mounting: Panel
Size: 30 mm
Diameter: 30 mm, 35 mm
Type: Mushroom Head, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Diameter: 30 mm, 35 mm
Standards: California Proposition 65
Size: 30 mm
Type: Mushroom Head, Pushbutton

Customer Reviews

No reviews for this product
(0)