Breaker, Miniature, 1P, 5A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 188959

Cat #: MG17414

UPC: 785901884651

Sign In or Register to view pricing and more.
Breaker, Miniature, 1-Pole, 5 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 5 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901884651, MG17414

Specifications

Amps: 5
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 5
Mounting: DIN Rail
Volts DC: 65
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)