This product has been discontinued.
1
more

204PC Class B Type III PACKOUT™ First Aid Kit
Item #: 1889293
Cat #: 48-73-8430
UPC: 045242610556
Documents & Guides
204PC Class B Type III PACKOUT™ First Aid Kit, Includes: (50) Adhesive Bandage, (1) 2.5" x 5 Yard Adhesive Tape, (25) Triple Antibiotic Ointment, (50) BZK Antiseptic Towelette, (1) CPR Face Shield with One-Way Valve, (2) Burn Dressing, (25) Burn Cream, (2) Instant Cold Pack, (2) Oval Eye Pad, (1) Eyewash, (1) American Red Cross Emergency First Aid Guide, (10) Hand Sanitizer, (4) Disposable Nitrile Gloves - L, (2) 2 x 4 Yard Conforming Gauze Roll, (1) 4" Offset Scissors, (1) 2PK 3" x 3" Sterile Gauze Dressing Pad, (1) 1" x 18" Tourniquet, (4) 5" x 9" Trauma Pad, (2) Triangular Bandage, (6) 2PK Aspirin, (6) 2PK Non-Aspirin & (1) Wall Hanger with Screws, 18.0" W x 12.0" D x 3.9" H
Sign In or Register to view pricing and more.
Overview
204PC Class B Type III PACKOUT™ First Aid Kit, Includes: (50) Adhesive Bandage, (1) 2.5" x 5 Yard Adhesive Tape, (25) Triple Antibiotic Ointment, (50) BZK Antiseptic Towelette, (1) CPR Face Shield with One-Way Valve, (2) Burn Dressing, (25) Burn Cream, (2) Instant Cold Pack, (2) Oval Eye Pad, (1) Eyewash, (1) American Red Cross Emergency First Aid Guide, (10) Hand Sanitizer, (4) Disposable Nitrile Gloves - L, (2) 2 x 4 Yard Conforming Gauze Roll, (1) 4" Offset Scissors, (1) 2PK 3" x 3" Sterile Gauze Dressing Pad, (1) 1" x 18" Tourniquet, (4) 5" x 9" Trauma Pad, (2) Triangular Bandage, (6) 2PK Aspirin, (6) 2PK Non-Aspirin & (1) Wall Hanger with Screws, 18.0" W x 12.0" D x 3.9" H
Our PACKOUT™ Class B Type III First Aid Kit is part of the most versatile, durable, modular storage system. The kit's impact-resistant body keeps contents safe from drops and bumps on the jobsite. An IP65 rated weather seal protects bandages, adhesives, antibiotics, and other essential medical supplies from rain and other jobsite debris. Our jobsite first aid kit's no-travel bin seals keep all contents secure and in their proper place. The MILWAUKEE® PACKOUT™ Organizer comes with 204 essential first aid items tailored to the most common injuries you encounter on the jobsite. The transparent lid of the organizer seals the contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the organizer keeps the contents contained and protected.
Also known as: 045242610556, 48-73-8430
Specifications
Width: | 12 in |
Height: | 18 in |
Width: | 12 in |
Height: | 18 in |
Customer Reviews
No reviews for this product
(0)