8' 25W T8 LED Lamp, 35K

Item #: 1889105

Cat #: KT-LED25T8-96G-835-D-CP

UPC: 843654129631

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
25W 3500 LUMENS 8FT 220FT BEAM ANGLE BALLAST BYPASS SINGLE PIN DLC 4.0

Overview

25W 3500 LUMENS 8FT 220FT BEAM ANGLE BALLAST BYPASS SINGLE PIN DLC 4.0
Also known as: 843654129631, KT-LED25T8-96G-835-D-CP

Specifications

Wattage: 25
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Wattage: 25
Material: Glass
Light Technology: LED
Standards: DLC Listed (Standard)
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)