M12™ Green Cross Line & Plumb Points Laser Kit

Item #: 1889037

Cat #: 3622-21

UPC: 045242593156

Sign In or Register to view pricing and more.
Documents & Guides
M12™ Green Cross Line & Plumb Points Laser Kit, Includes: (1) M12™ Green Cross Line and Plumb Points Laser (3622-20), (1) M12™ REDLITHIUM™ 3.0 Compact Battery Pack (48-11-2430), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Responsive Laser Alignment Target (48-35-1111) & (1) Carrying Case

Overview

M12™ Green Cross Line & Plumb Points Laser Kit, Includes: (1) M12™ Green Cross Line and Plumb Points Laser (3622-20), (1) M12™ REDLITHIUM™ 3.0 Compact Battery Pack (48-11-2430), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Responsive Laser Alignment Target (48-35-1111) & (1) Carrying Case
The MILWAUKEE® M12™ Green Cross Line & Plumb Points Laser provides all day runtime and best visibility in its class. Get 15+ hours of continuous runtime using the M12™ REDLITHIUM™ 3.0 CP Battery for ultimate productivity. The high-intensity green laser offers superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy, while the two plumb dots allow for quick transfers from floor to ceiling. The integrated magnetic bracket features micro-control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a strong hold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading M12™ System, this laser is compatible with all M12™ Batteries.
Also known as: 045242593156, 3622-21

Specifications

Type: Lithium Battery
Color: Black/Red/Green
Type: Lithium Battery
Color: Black/Red/Green

Customer Reviews

No reviews for this product
(0)