This product has been discontinued.
Decora Snap Switch, 20A, 120/177V, 1-Pole, White, Back/Side Wired
Item #:
188895
Cat #:
5621-C0W
UPC:
078477471081
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decora Snap Switch, 20A, 120/177V, 1-Pole, White, Back/Side Wired20 Amp, 120 Volt Decora Plus Quiet Rocker Switch Single Pole, Cheetah Enabled, commercial Spec Grade, White
Overview
Decora Snap Switch, 20A, 120/177V, 1-Pole, White, Back/Side Wired20 Amp, 120 Volt Decora Plus Quiet Rocker Switch Single Pole, Cheetah Enabled, commercial Spec Grade, White
Also known as: 078477471081, 5621-C0W
Specifications
Type: | Commercial Grade, Rocker Switch, Self-Grounding, Decora |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Color: | White |
Type: | Commercial Grade, Rocker Switch, Self-Grounding, Decora |
Amps: | 20 |
Color: | White |
Volts AC: | 120, 277 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)