Exh Pkg 4 in, Gray Type 12

Item #: 18888

Cat #: TEP4UL12

UPC: 783510127770

Sign In or Register to view pricing and more.
Documents & Guides
TFP Exhaust Grilles, fits 4 in. Pkg

Overview

TFP Exhaust Grilles, fits 4 in. Pkg
TFP Exhaust Grilles are standard RAL 7035 gray composite or stainless steel grilles. Includes standard replacement filters that are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet.
Also known as: 783510127770, TEP4UL12

Specifications

Mounting: Panel
Color: Gray
Material: Thermoplastic
Diameter: 4 in
Mounting: Panel
Material: Thermoplastic
Color: Gray
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)