Contactor IEC, 9A, 48-130V AC/DC, 3NO Poles,1NO Auxiliary Contact, Screw Terminals

Item #: 1888772

Cat #: 100-E09KY10

UPC: 191326909211

Sign In or Register to view pricing and more.
Documents & Guides
Contactor IEC, 9 Amp, 48 - 130 Volt AC/DC, 3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals

Overview

Contactor IEC, 9 Amp, 48 - 130 Volt AC/DC, 3 Normally Open Poles,1 Normally Open Auxiliary Contact, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326909211, 100-E09KY10

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 9
Volts DC Range: 48 - 130
Volts AC Range: 48 - 130
Poles: 3
Amps: 9
Volts AC Range: 48 - 130
Type: Contactor, IEC
Volts DC Range: 48 - 130

Customer Reviews

No reviews for this product
(0)