LED Downlight, 6", 13.5 Watt, 1100 Lumen, Selectable CCT

Item #: 1888771

Cat #: MD6R1100UNVD9SC3

UPC: 046135656682

Documents & Guides
LED Downlight, 6", 13.5 Watt, 1100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65668* *Sylvania Part # 65668*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 6", 13.5 Watt, 1100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65668* *Sylvania Part # 65668*
The SYLVANIA Hi-PerformanceLED Slim Microdisk is a slim profile LED downlight kit with remote driver that operates at 120-277V universal input voltage.
Also known as: 046135656682, MD6R1100UNVD9SC3

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 13.500
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13.500
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)