3' 11.5W T8 LED Lamp, 50K

Item #: 1888447

Cat #: 535526

UPC: 046677535520

Sign In or Register to view pricing and more.
Documents & Guides
3' LED T8 Lamp, 11.5W, 120-277V, Base: G13, Lumens: 1400, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs.

Overview

3' LED T8 Lamp, 11.5W, 120-277V, Base: G13, Lumens: 1400, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs.
Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price. The UL Type B LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to Philips and realize 50,000 hour LED lifetime backed by a 5-year, full replacement limited warranty.
Also known as: 046677535520, 535526

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1400
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Wattage: 11.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 1400
Shape: T8 (Tubular)
Wattage: 11.500
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)