Breaker, 150A, 2P, Molded Case, J Frame

Item #: 18884

Cat #: 140U-J2D3-D15

UPC: 611320995985

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 150 Amp, 2-Pole, Molded Case, J Frame

Overview

Breaker, 150 Amp, 2-Pole, Molded Case, J Frame
Also known as: 611320995985, 140U-J2D3-D15

Specifications

Poles: 2
Type: J Frame Circuit Breaker
Family / Style: 140U
Phase: 1
Amps: 150
Poles: 2
Family / Style: 140U
Amps: 150
Type: J Frame Circuit Breaker
Phase: 1

Customer Reviews

No reviews for this product
(0)