Breaker, Molded Case, PowerPacT, J, 200A, 2P, 600VAC, 14kA, I-Line, Thermal Magnetic

Item #: 188797

Cat #: JDA262001

UPC: 785901912347

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPacT, J Frame, 200 Amp, 2-Pole, 600 Volt AC, 14kAIC, I-Line, Thermal Magnetic, 80%, AB

Overview

Breaker, Molded Case, PowerPacT, J Frame, 200 Amp, 2-Pole, 600 Volt AC, 14kAIC, I-Line, Thermal Magnetic, 80%, AB
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT J I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT J, 200A, 2 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an AB phase connection. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901912347, JDA262001

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Mounting: Panel
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)