Terminal Strip, 4-Pole, 22-14 AWG

Item #: 188783

Cat #: 89-304

UPC: 783250893041

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Wire Range: 22 - 14 AWG, 4 Circuits, 20 Amps, 150V, Center Spacing: .375", Terminal Screw Size: #6-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 14 AWG, 4 Circuits, 20 Amps, 150V, Center Spacing: .375", Terminal Screw Size: #6-32 Philsot.
Also known as: 783250893041, 89-304

Specifications

Volts AC: 150
Amps: 20
Circuits: 4
Standards: California Proposition 65
Allowable Gauge Range: 22 - 14
Volts AC: 150
Circuits: 4
Allowable Gauge Range: 22 - 14
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)