Breaker, 40A, 2P, 240VAC, Bolt On, Q-Line Series, 10kAIC

Item #: 188770

Cat #: THQB22040

UPC: 783164012330

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC

Overview

40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2040 Amps 40 A 20402330
Also known as: 783164012330, THQB22040

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)