Overview
600V 1/4A CC TD FUSE
Also known as: 782001906306, ATQR1/4
Specifications
Volts AC: | 500 |
Speed: | Time Delay, Slow Blow |
Length: | 38 mm |
Amps: | 0.250 |
Mounting: | Cartridge |
Diameter: | 10 mm |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Volts AC: | 500 |
Length: | 38 mm |
Mounting: | Cartridge |
Class: | Midget |
Speed: | Time Delay, Slow Blow |
Amps: | 0.250 |
Diameter: | 10 mm |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)