Slice 36" LED Vanity, Polished Nickel

Item #: 1887537

Cat #: 62-935

UPC: 045923329357

Sign In or Register to view pricing and more.
Slice - 36" LED Vanity Fixture - Polished Nickel Finish

Overview

Slice - 36" LED Vanity Fixture - Polished Nickel Finish
Nuvo's Slice is a graceful lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms and foyers with this line that comes in polished Nickel or aged bronze, both Finishes feature a white acrylic lens. Contemporary and elegant, Slice adds sophistication to any home decor.
Also known as: 045923329357, 62-935

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color Rendering Index (CRI): 90+
Lumens: 3120
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 3120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)