TeSys Deca thermal overload relays - 23...32 A - class 10A

Item #: 188750

Cat #: LR3D32

UPC: 785901234425

Sign In or Register to view pricing and more.
TeSys Deca thermal overload relays - 23...32 A - class 10A

Overview

TeSys Deca thermal overload relays - 23...32 A - class 10A
LR3D32 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 15kW@400V thanks to a thermal range 23-32A , a tripping class 10A, for use with unbalanced loads. LR3D32 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 23-32A and tripping class 10A, it protects unbalanced loads and motors 15kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, for use with unbalanced loads (non differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D25-D38 to form a compact starter. Light and compact, 45mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).
Also known as: 785901234425, LR3D32

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)