12 mm Barrel Inductive Prox Sensor

Item #: 18875

Cat #: 872C-D4CP12-D4

UPC: 662468299640

Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-D4CP12-D4 NICKEL BRASS

Overview

AB 872C-D4CP12-D4 NICKEL BRASS
Also known as: 662468299640, 872C-D4CP12-D4

Specifications

Amps: 0.200
Diameter: 12 mm
Range: 4 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Pins: 3
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 10 - 30
Amps: 0.200
Range: 4 mm
IP/NEMA Rating: IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Family / Style: WorldProx
Volts DC Range: 10 - 30
Diameter: 12 mm
Material: Nickel Plated Brass
Pins: 3
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)