4" Octagon Box, 2" Deep, Joist Mount, Cubic Inches: 20, Metallic

Item #: 188741

Cat #: FBS420S

UPC: 018997752024

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 2 Inch Deep, Joist Mount, Cubic Inches: 20, Metallic

Overview

4 Inch Octagon Box, 2 Inch Deep, Joist Mount, Cubic Inches: 20, Metallic
Also known as: 018997752024, FBS420S

Specifications

Mounting: Bracket, Screw On, Nail On
Depth: 2 in
Material: Steel
Diameter: 4 in
Cubic Inches: 20 in³
Mounting: Bracket, Screw On, Nail On
Material: Steel
Cubic Inches: 20 in³
Depth: 2 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)