Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. 600 Volts 100 to 200 Amps Class J series.
Overview
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. 600 Volts 100 to 200 Amps Class J series.
Also known as: 782001753474, J216
Specifications
Material: | Copper |
Class: | J |
Volts AC: | 600 |
Amps Range: | 100 - 200 |
Material: | Copper |
Volts AC: | 600 |
Class: | J |
Amps Range: | 100 - 200 |
Customer Reviews
No reviews for this product
(0)