Servo Motor, Kinetix, TLP, 400VAC, Frame Size 115 mm, 2kW, 6000RPM

Item #: 1887263

Cat #: TLP-B115-200-DJMC4A

UPC: 191326675222

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Kinetix, TLP, 400 Volt AC, 2 kWatt, 6000 RPM, Frame Size 115 mm Bolt Circle, 24 bit Single-Turn Absolute Encoder, Multi-Turn With Battery Required, Keyed Shaft, Standard Without Shaft Seal, Military Style Connectors, 24 Volt DC, Holding Brake

Overview

Servo Motor, Kinetix, TLP, 400 Volt AC, 2 kWatt, 6000 RPM, Frame Size 115 mm Bolt Circle, 24 bit Single-Turn Absolute Encoder, Multi-Turn With Battery Required, Keyed Shaft, Standard Without Shaft Seal, Military Style Connectors, 24 Volt DC, Holding Brake
Our Kinetix® TLP Multi-purpose Compact Servo Motors are designed to elevate your precision motion control in confined spaces. With an excellent power-to-size ratio, these innovative compact servo motors deliver exceptional performance while minimizing space requirements. Discover how they can enhance your process efficiency and seamlessly integrate with your complete motion control solution to enable more capable machines that maximize production value.
Also known as: 191326675222, TLP-B115-200-DJMC4A

Specifications

Type: Servo Motor
Wattage: 2 kW
Size: 115 mm
Volts AC: 400
RPM: 6000
Type: Servo Motor
Size: 115 mm
RPM: 6000
Wattage: 2 kW
Volts AC: 400

Customer Reviews

No reviews for this product
(0)