Push Button, Cap Only, White, Push/Pull, 22.5mm, Illuminated

Item #: 188726

Cat #: 800MR-N159W

UPC: 662073280163

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Cap Only, White, Push/Pull, 22.5 mm, Illuminated, Round

Overview

Push Button, Cap Only, White, Push/Pull, 22.5 mm, Illuminated, Round
Also known as: 662073280163, 800MR-N159W

Specifications

Type: Push/Pull, Color Cap
Size: 22.5 mm
Mounting: Screw On
Color: White
Type: Push/Pull, Color Cap
Mounting: Screw On
Size: 22.5 mm
Color: White

Customer Reviews

No reviews for this product
(0)