![OCC/VAC Switch, Maestro, Black OCC/VAC Switch, Maestro, Black](https://rexel-cdn.com/products/alternate20image20view.jpg?i=4C0163FC-153C-4D5E-ADC9-8000163C149B&f=420)
Sign In or Register to view pricing and more.
Maestro Occupancy/Vacancy Switch, 120-277V, Multi-Location/Single-Pole, Flourescent/LED, Color: Black.
Overview
Maestro Occupancy/Vacancy Switch, 120-277V, Multi-Location/Single-Pole, Flourescent/LED, Color: Black.
Lutron Maestro RF 0 –10 V Sensor Dimmer / RF Sensor Switches are lighting controls with passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Features Lutron Clear Connect RF technology, which enables wireless communication with Radio Powr Savr sensors, and Pico remote controls for light control and general switched loads. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time, however system reprogramming will be required.
Also known as: 784276262255, MRF2S-8SS-BL
Specifications
Color: | Black |
Type: | Occupancy/Vacancy |
Color: | Black |
Type: | Occupancy/Vacancy |
Customer Reviews
No reviews for this product
(0)