Terminal Block, Plug-in, MOV Ground Connection, 20A, 300V AC/DC

Item #: 1887

Cat #: 1492-JDG3PSS

UPC: 662073058618

Documents & Guides
Terminal Block, 1 Circuit Block, with MOV Ground Connection, Pluggable, 20 Amp, 300 Volt AC/DC, 24 - 12 AWG, Gray, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 1 Circuit Block, with MOV Ground Connection, Pluggable, 20 Amp, 300 Volt AC/DC, 24 - 12 AWG, Gray, 2.5 mm, 50 in a Package
Also known as: 662073058618, 1492-JDG3PSS

Specifications

Type: Terminal Block, Plug-In
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 24 - 12
Type: Terminal Block, Plug-In
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)