150W HID Retrofit LED Lamp, 50K

Item #: 1886786

Cat #: LED150ED28/750/277/480

UPC:

LED HID Replacement, 150 Watt, 23500 Lumen, 5000K, 70 CRI, 277-480 Volt, ED28 Mogul Base, Type B Ballast Bypass, Replaces 310W HPS/400W MH, 1 per SKU, 3 per Case *Current SKU#93139850*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED HID Replacement, 150 Watt, 23500 Lumen, 5000K, 70 CRI, 277-480 Volt, ED28 Mogul Base, Type B Ballast Bypass, Replaces 310W HPS/400W MH, 1 per SKU, 3 per Case *Current SKU#93139850*
Affordably transform your existing HID fixtures into high-performing LED solutions. Current Type B LED Lamps deliver state-of-the-art technology from our full range of products.
Also known as: LED150ED28/750/277/480

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Wattage: 150
Light Technology: LED
Volts AC: 277/480
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Wattage: 150
Volts AC: 277/480

Customer Reviews

No reviews for this product
(0)