HOF MCS20105R5 FLOOR-STAND M

Item #: 1886740

Cat #: MCS20105R5

UPC: 783510496432

Sign In or Register to view pricing and more.
Documents & Guides
HOF MCS20105R5 FLOOR-STAND M

Overview

HOF MCS20105R5 FLOOR-STAND M
Also known as: 783510496432, MCS20105R5

Specifications

Material: Steel
Width: 39.370 in
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Width: 39.370 in
Height: 78.740 in

Customer Reviews

No reviews for this product
(0)