Drive, AC, 380-480VAC 3-Phase, 156A, 125HP Normal Duty & Heavy Duty

Item #: 188644

Cat #: 20F1AND156AN0NNNNN

UPC: 884951167957

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 156 Amp, 125 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 156 Amp, 125 Horse Power, Normal Duty and Heavy Duty, Open Type
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951167957, 20F1AND156AN0NNNNN

Specifications

Phase: 3
Amps: 156
Horsepower: 125
Type: General Purpose, Drive
Phase: 3
Horsepower: 125
Amps: 156
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)