Exhaust Grille, 6", Thermoplastic, Light Gray

Item #: 18862

Cat #: TEP6UL12

UPC: 783510127787

Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille, Diameter: 6 inch, Material: Thermoplastic, Light Gray

Overview

Exhaust Grille, Diameter: 6 inch, Material: Thermoplastic, Light Gray
Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille. Exhaust Package includes air filter, filter retainer with integral finger guard and grille. EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille. Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling. 24 VDC, 115 VAC and 230 VAC options available. Washable foam (Type 1) or disposable (Type 12) filter in fan. Dynamically-balanced fan impellers molded from polycarbonate material. 4-in. fan is thermally protected and uses permanently-lubricated ball bearings. 6- and 10-in. fans have ball bearing construction and split capacitor motors that are thermally protected to avoid premature failure. Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm). All mounting hardware and installation instructions are furnished
Also known as: 783510127787, TEP6UL12

Specifications

Color: Gray
Material: Thermoplastic
Diameter: 6 in
Color: Gray
Diameter: 6 in
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)